LUKAS BTSW universal cup brush 60x20 mm for angle grinder crimped

Article no.: A350406020114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number A350406020114
EAN / GTIN 4027497361885
Manufacturer number A350406020114
L-Number L50260 341

Description

Description:

Top-Features: • Good value for money thanks to steel wire • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Brush type: Cup brush
Wire material: Crimped steel wire
Wire thickness: 0.35 mm
n max.: 12000 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool width/length/height: 20 mm
Tool diameter: 60 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
Thanks to the cup shape of this tool, it can also be used for machining front faces without any problems. You stay flexible.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: -
Precision machining: -
Rough grinding: -

Note:

Good value for money thanks to steel wire
Quick and easy mounting without a clamping wrench
Work on front faces without any limitations
With crimped wire for the toughest machining conditions
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart