LUKAS BRVW round shaft brush for stainless steel 150x23 mm for straight grinder crimped

Article no.: A350315023213
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification & Classification

Article number A350315023213
EAN / GTIN 4027497381982
Manufacturer number A350315023213
L-Number L50260 474
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Description:

Your added value: - Also suitable for machining stainless steel thanks to stainless steel wire - Intended for the toughest machining operations thanks to corrugated wire - Tested quality: High level of safety thanks to regular tests Your benefits: - Stainless steel machining is no problem for this tool. Thanks to stainless steel wire, no rust can form on your workpiece after machining.

Feature:

Brush type: Round brush (with bore)
Wire material: Crimped stainless steel wire
Wire thickness: 0.35 mm
n max.: 6000 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 50 mm
Tool width/length/height: 23 mm
Tool diameter: 150 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.

Application:

Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Titanium and nickle alloys: best suitable

Material:

Stainless steel
Steel
Titanium

Suitable for:

Brushes: best suitable
Deburring: suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Cleaning: suitable
Rough grinding: -

Note:

Stainless steel wire makes it also suitable for machining stainless steel
With crimped wire for the toughest machining conditions
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart