LUKAS DF 3143 diamond file cross section 2.5 x 2.5 mm grain D 126

Article no.: A34003143126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Needle file

Identification numbers & Classifications

Article number A34003143126
EAN / GTIN 4027497031016
Manufacturer number A34003143126

Description

Description:

Your added value: - Produce precise stock removal thanks to needle files Your advantages: -

Feature:

Tool shape: hand file
File type: Needle files
Shape: Square
Overall length: 140 mm
Grain size: D 126
Product packaging: Bag
Cross section: 2,5 X 2,5 mm
Packaging labelling: LUKAS-ERZETT

Application:

Titanium and nickle alloys: suitable
Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: suitable
Glass/Tungsten carbide: best suitable

Material:

Stone and building material
Cast iron
Plastic and wood

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Precision machining: best suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Needle file for precise material removal

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart