LUKAS P6SE1 universal polishing wheel Medium 80x6 mm bore 6 mm compact grain grain 60

Article no.: A29100800060B39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number A29100800060B39
EAN / GTIN 4027497607860
Manufacturer number A29100800060B39

Description

Description:

This P6 polishing disc makes improving the surface quality and dimensional accuracy of your workpiece easy. The compact grain of the polishing disc consists of many small grinding particles that have been bonded together to form a large agglomerate, so that the abrasive grain remains anchored in the tool for longer and it does not clog up. This allows the desired surface result to be achieved more quickly. This tool is mainly used for polishing and finishing steel, brass, precious metals, sintered metals and plastic, as well as very fine and effect grinding. The polishing disc can be used for dry and wet grinding. Due to their long tool life and a good edge-fray resistance, the disc is ideally suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. Regular testing ensures a high degree of reliability.

Feature:

Tool shape: Wheel
Hardness: SHP – very hard
Grain size: 60
Product packaging: Bag
Abrasive: EKW CG (compact grain)
Safety standard: EN 12413
V max.: 63 m/s
Packaging labelling: LUKAS-ERZETT
Tool type: Polishing discs
Tool holder: Bore
Tool holder dimension: 6 mm
Tool width/length/height: 6 mm
Tool diameter: 80 mm

Advantage:

With compact grain, many small grinding particles are bonded together to form a large agglomerate so that the abrasive grains remain anchored in the tool for longer and the tool does not clog up. This allows the desired surface result to be achieved more quickly.
The high hardness and sharp grain of the aluminium oxide ensure a long tool life of this tool. It can also easily process hard materials.
Fitted with a carrier made of recycled fibre and a phenol-free resin system, this tool is very light and contains significantly fewer pollutants. In addition, thanks to the fibre material the backing can wear out radially, which means that the abrasive coating in the centre of the tool is also used.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable

Material:

Steel
Stainless steel
Aluminum
Cast iron

Suitable for:

Deburring: suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: best suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Sustained working: Improved tool life through optimised bonding of the abrasive grains
Extremely hard and sharp for an impressively long tool life
Good surface results are achieved in a short time
Also machines hard materials efficiently
No clogging of abrasive coating thanks to open grain distribution
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart