{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DIN69893A-63.TSD.ABS63 | |
| Max. clamping diameter | 63 mm | |
| Type of product | side lock arbor | |
| Standard | DIN 69893-1 | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | polished |
| Article number | A06 30261 | |
| EAN / GTIN | 4047109095052 | |
| Manufacturer number | 8420606396 | |
| L-Number | L20010 3833 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |