1/4″ Low Torque Micro-Tech® Screwdriver, range 1.5-7.5Nm

Article no.: A.301MT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number A.301MT
EAN / GTIN 3148510012568
Manufacturer number A.301MT
L-Number L60130 1821

Description

Description:

  • Lightweight and compact torque spanner, especially for low torques
  • Torque tightening direction right
  • Inside hexagon output for use with bits series 0
  • (output 1/4″ with adapter ECR.0 as option)
  • Adjusting pin spanner, 4 mm: 82H.4
  • Supplied with a calibration certificate and the adjusting spanner

Feature:

  • d [mm]: 23
  • L [mm]: 130.0
  • Power [cN.m]: 15 - 75
  • Attachments: 1
  • Measuring pitch: 0.50
  • Measuring pitch [Cn.m]: 0.5
  • Output: 1/4″
  • [g]: 130

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart