Universal-joint tee socket wrench, 12 mm

Article no.: 99C.12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 99C.12
EAN / GTIN 3148516922977
Manufacturer number 99C.12
L-Number L60130 600

Description

Description:

  • The universal joint allows a working angle for hard-to-reach places
  • The position of the socket spanner is maintained by a retaining spring
  • Chrome-plated handles, satin finish
  • Socket spanner chrome-plated, polished

Feature:

  • A [mm]: 12
  • B [mm]: 17.5
  • L [mm]: 434
  • L1 [mm]: 175
  • [g]: 335

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart