Accessories TOOL RETRACTOR 9960 , 1 PCE

Article no.: 9960.06
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9960.06
EAN / GTIN 4002632804328
Manufacturer number 9960.06
L-Number L60170 930

Description

Description:

And your cutting tool always stays with you.
The TOOL RETRACTOR protects your cutting tool from loss and from falling down. Its core is the heavy-duty Kevlar cord that can be extended up to 90 cm. As soon as you let go of your knife, it is returned to you via the flexible cord. Your hands are free for other activities – the knife always remains at hand. The carabiner is designed for your belt loop, the steel cord at the other end fits through the eyelet of your cutting tool.
  • Basic material:
    Plastic
  • Large carabiner
    The TOOL RETRACTOR is ideal to hang on your belt loop. A simple flick of the wrist is all that is needed to hook it on. And when you want it somewhere else, that's quick and easy too.
  • Detachable end piece
    To attach your MARTOR knife, remove the end piece. The steel cable loop is now much easier to open and close. Once the knife is attached, click the end piece back into place. Done!
    The steel cable loop is designed to fit almost all MARTOR knives with eyelets. To ensure instant retraction of the Kevlar cord, the knife should not weigh more than 170 g.
  • Highly resilient cord
    The Kevlar cord is constantly in motion during cutting. That's why it can take a lot – forces of up to 355 N to be precise. The cord can be extended up to a length of 90 cm, giving you plenty of flexibility to perform your tasks.

Feature:

  • Type of accessories: Transport , Storage
  • Base material: Plastic
  • Possible as promotional item: no

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart