Inside TORX® profile→ 1/2 inch (12.5 mm) square, hollow, 24 mm outside hexagonImpact screwdriver socket Size T45

Article no.: 995S6-T45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 995S6-T45
EAN / GTIN 4000896263226
Manufacturer number 995S6-T45
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Bolt connections on commercial and passenger vehicles with internal TORX® profile
z. B. on the chassis and brake system

  • internal square 34″ (20 mm) drive enables the transmission of high loosening forces
  • Optional internal square drive 12″ (12.5 mm) or
    24 mm external hex
  • With hole for locking pin or locking spring and groove for O-ring
  • Safety-Insert-System, 2-component soft foam insert
  • Surface: Phosphated, oiled
  • Made in Germany
  • Drive: 1/2 inch (12.5 mm) square, 24 mm external hex
  • Output drive: internal TORX® profile
  • Width across flats: ∙ T45
  • Dimensions: 43 mm
  • length l1: 11 mm
  • For machine operation

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart