Accessories CONNECTOR SET 9947, 1 PCE

Article no.: 9947.09
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 9947.09
EAN / GTIN 4002632803932
Manufacturer number 9947.09
L-Number L60170 912

Description

Description:

Safe cutting from a distance. The perfect combination.
Materials that require cutting can sometimes be too high or too far away. The CONNECTOR SET from MARTOR helps you to overcome distances when cutting. It includes the CONNECTOR which can be simply connected to our SECUMAX 350, 350 SE, 150 and 148 safety knives, and the matching MARTOR TELESCOPIC POLE. This set gives you extra reach of up to 95 cm.
  • Basic material:
    Aluminium
  • Problem practically solved
    A typical task requiring cutting from a distance involves high pallets encased in strapping band and film. Combing the TELESCOPIC POLE, CONNECTOR and safety knife optimally equips you for such a task.
  • Flexible adjustment
    An adjusting screw enables flexible adjustment of the CONNECTOR angle. Various settings are available. Use the one that best suits your cutting task.
    The CONNECTOR and TELESCOPIC POLE fit perfectly together and are quick to assemble. You can also adjust the length of the pole (from 42 to 95 cm) according to the distance of the cutting material.
  • Compatible knives
    The CONNECTOR is designed for our versatile SECUMAX 350 and SECUMAX 150 safety knives. Just form-fit the required knife, set the optimum CONNECTOR angle and cut.

Feature:

  • Type of accessories: Other
  • Base material: Aluminium

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart