Range of tools with workbench Drawers7 + 1 Fach Anthracite, RAL 7016 161pcs

Article no.: 98830194
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 98830194
EAN / GTIN 4018754343355
Manufacturer number 98830194

Description

Description:

Top-Feature Workbench:
  • Three-step security concept:
;
  1. Central locking by side cylinder lock with hinged key
  2. Single locking prevents unintentional opening while driving
  3. Tilting protection - not possible to pull out multiple drawers at the same time
;
  • 7 drawers
  • Large work surface with FSC-certified birch multiplex worktop (1150 x 500 x 30 mm)
  • Separate lockable cabinet part with magnetic holder and height-adjustable mezzanine (70 mm grid)
  • Drawers and cabinet part close the same way
  • Stainless steel trim
  • Cabling through two rubber-coated bushings
  • Removable cable channel on the back
  • Oil and acid resistant wheels (Ø125 mm) with thread protection and two parking brakes
  • Body RAL 7016, drawers and cabinet part RAL 9005 in robust industrial powder coating
  • With a roll paper holder
  • Lateral hole grid for hooks No. 8031-8041, e.g. for larger tools
  • Can be equipped with STAHLWILLE standard and TCS inserts, drawer 1 + 2: 1 x 3/3 + 1 x 2/3 drawer 3 – 7: 1 x 3/3
  • Drawer load of up to 30 kg
  • Optionally available: E-Kit with a magnetic multiple socket, two USB ports, a magnetic holder (for variable mounting anywhere on the workbench) and a cable holder
Contents, 161-part:
  • 11 hexagon sockets 1/4″ No. 40: 5; 8; 6; 7; 5.5; 9; 10; 11; 12; 13; 14 mm
  • 17 hexagon sockets 1/2″ No. 52: 10; 14; 12; 13; 11; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 extensions, 1/4″ No. 405QR: 54; 150 mm
  • 1 QuickRelease Ratchet No. 415QR N: 1/4″
  • 1 bit connector No. 3116
    • 2 extensions, 1/2″ No. 509QR: 130; 255 mm
    • 1 QuickRelease Ratchet No. 512QR N: 1/2″
    • 1 Transition part no. 410: 1/4 to 1/2″
    • 1 Transition part no. 513: 1/2 to 3/8″
    • 1 bit holder No. 412: 1/4″
    • 2 bit ratchets No. 4008: 1/4″
    • 1 bit holder No. 4007: 1/4″
    • 1 3 56 bit-set No. 12065 2 : 1 75 25 bit holders , L.30mm: SL4;25;27mm (20x) , PH1;2;15 (40x) , PZ1;27;30;25 (15x) , T BO10;20;3;2;3;3;2 , INHEX 3;2;5mm , L.6mm: SL6 mm , PH2;25 , PZ1;40 , T20;3 , 4 pieces
    • 1 Water pump pliers No. 6551: 240 mm
    • 1 No. 6602 force side cutter : 160 mm
    • 1 Snipe nose pliers No. 6529: 200 mm
    • 1 Combination pliers No. 6501: 180 mm
    • 16 open-ended spanner no. 13:6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm
    • 1 open-ended wrenches, adjustable No. 4025
      • 5 ratchet ring open-ended wrenches, flat No. 17F: 8; 10; 13; 17; 19 mm
      • 1 electronic flat-blade screwdriver No. 4628: 0.4 x 2.5 x 60 mm
      • 2 flat-blade screwdriver No. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm
      • 3 Phillips screwdriver No. 4630: PH1; PH2; PH3
      • 1 Cable knife No. 12320
        • 1 Roll belt size No. 12935/3: 3 m.
        • 1 mini magnetic lifter No. 12600: 270 g.
        • 1 wooden link scale No. 13111: 2 m.
        • 1 set of TORX® No. 10771/8 ball head angle screwdrivers : 8-piece
        • 1 set of ball head angle screwdrivers with hexagon No. 10767/9: 9-piece
        • 1 Locksmith hammer No. 10961: 500 g.
        • 1 Soft hammer No. 10959: 35 mm
        • 1 flat chisel no. 102/175: 175 mm
        • 1 pin driver No. 108/150: 150 x 6 mm
        • 1 grit size 105/100: 100 x 10 mm
        • 1 pin driver No. 109/6: 3.4 mm
        • 1 Thru-driver No. 104/120: 120 x 4 mm
        • 1 circlip pliers No. 6546: A21
        • 1 No. 6543 circlip pliers : J2
        • 1 circlip pliers No. 6545: A2
        • 1 No. 6544 circlip pliers : J21

Feature:

  • Number of tools: 161
  • Number of drawers: 7 + 1 Fach
  • Colour: anthracite, RAL 7016
  • Height mm (h): 1045 mm
  • Length [mm): 500 mm
  • Weight kg: 107.500 kg
  • Width mm (b): 1150 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart