Tool set in case 13301/69 L.500mm W.210mm H.350mm 69pcs

Article no.: 98830182
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 98830182
EAN / GTIN 4018754335206
Manufacturer number 98830182
L-Number L60010 7419

Description

Description:

Contents, 69-part:
  • 1 Tool case No. 13301: Two lockable tilt locks; removable inserts
  • 1 Socket key strip fitted 1/4″ No. 12916/10-40: 5; 8; 6; 7 ; 5.5; 9 ;10; 12; 13; 14 mm
  • 1 Bit ratchet No. 4008
    • 1 Bit connector No. 3115/1
      • 3 Slotted screwdriver No. 4620: 0.6 x 3.5 x 75; 1.2 x 5.5 x 125; 1.0 x 6.5 x 150 mm
      • 2 Phillips screwdriver No. 4632: PH1; PH2
      • 1 Combination pliers No. 6501: 180 mm
      • 1 Water pump pliers No. 6551: 240 mm
      • 1 Force side cutter No. 6602
        • 1 Universal knife No. 12965N
          • 1 Flat chisel, flat oval No. 102/150: 150 mm
          • 1 plastic hammer No. 10935: 35 mm
          • 1 grains, octagonal No. 105/120: 120 x 10 mm
          • 1 punch, octagonal No. 104/120: 120 x 2 mm
          • 1 cotter pin driver, octagonal No. 108/150: 150 x 4 mm
          • 1 Locksmith hammer No. 10961: 500 g.
          • 1 Voltage tester No. 10554
            • 1 set of double open-ended spanner No. 10/9N: 6 x 7; 8 x 15; 10 x 11; 12 x 13; 14 x 9; 16 x 17; 18 x 19; 20 x 22; 21 x 24 mm
            • 1 set of angle screwdrivers No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
            • 1 wooden link scale No. 013111: 2 m.

Feature:

  • Number of tools: 69
  • Length inside: 169 mm
  • Height mm (inside): 315 mm
  • Width inside: 460 mm
  • Height mm (h): 350 mm
  • Length [mm): 500 mm
  • Weight kg: 9.500 kg
  • Width mm (b): 210 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart