HSS-Ideal shears 260 mm, rechts

Article no.: 974-HSL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 974-HSL
EAN / GTIN 4027474710279
Manufacturer number 974-HSL
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The Ideal shear is used for straight and continuous cuts as well as figure cuts on difficult-to-separate sheets. The arms of the shears are made of sturdy steel sheet and are equipped with an anti-slip safety 2-component coating. The shear head is coated with TiN, which ensures an even longer service life. The employed blades are made of high-speed steel, which significantly increases cutting speed. The built-in opening spring guarantees easy handling and operation. Thanks to the optimized design and geometry of the shears, even hard-to-reach areas can be accessed.
  • High force through lever amplification
  • Ergonomic handle for fatigue-free working

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 260 mm
  • Total length [inch]: 10 1/4
  • Handle material: PVC
  • Length of the cutting edge [mm]: 37 mm
  • Length of the cutting edge [inch]: 1 7/16
  • Sheet thickness max. (stainless steel) [mm]: 1,2 mm
  • Sheet thickness max. (steel) [mm]: 1,8 mm
  • Cutting direction: right
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Handle length [mm]: 130 mm
  • Length of the handle [inch]: 5 1/8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart