Wire ferrules with plastic collar 200 pieces each

Article no.: 97 99 331
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97 99 331
EAN / GTIN 4003773076421
Manufacturer number 97 99 331
L-Number L70010 1413
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Description:

  • Insertion funnel made of polypropylene
  • heat resistant up to 105°C
  • Material: E-Cu
  • Surface electro tin plated
  • Minimum coating thickness 3µm
  • Nominal size: 0.75 mm²
  • Content: 200 pieces
  • Colour: grey

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart