Tool Case for Photovoltaics for solar cable connectors MC4 (Multi-Contact)

Article no.: 97 91 04 V02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97 91 04 V02
EAN / GTIN 4003773089001
Manufacturer number 97 91 04 V02
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • with tools for photovoltaics
  • with Crimp System Pliers 97 43 200 A for exchangeable crimping dies
  • crimping pressure has been set precisely (calibrated) in the factory
  • with cable shears 95 16 165 for Cu cables up to Ø 15 mm
  • with service tools (hexagonal key) for the change of crimping dies
  • foam insert with recesses for tools, crimping dies and locators
  • shock-resistant plastic case
  • dimensions, exterior (W x H x D): 345 x 80 x 280 mm
  • With Precision Insulation Stripper 12 12 12 with adapted blades for larger stripping capacities 4.0 / 6.0 / 10.0 mm²

Supplied with:

1 x 97 49 66 2 KNIPEX , 1 x 12 12 12 KNIPEX Precision Insulation Stripper with adapted blades (4,0 – 10,0 mm²), 1 x 95 16 165 KNIPEX Cable Shears (Ø 15 mm / 50 mm²), 1 x 97 43 200 KNIPEX Crimp System Pliers for exchangeable crimping dies, 1 x 97 49 71 KNIPEX Crimping die for solar cable connectors MC4 (Multi-Contact) (4,0 – 10,0 mm²), 1 x 97 49 71 1 KNIPEX Locator for 97 49 71 (solar cable connectors MC4), 1 x 97 91 01 LE KNIPEX Tool Case for Photovoltaics empty,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart