Description:
- in a TANOS MINI-systainer® (solid plastic box)
- T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
- opening when connected: fast and simple access to content without disconnecting
- two stackable plastic inserts with 6 trays each for connectors
- with an assortment of standard cable connectors
- with crimping pliers 97 32 240
Supplied with:
1 x 97 32 240 KNIPEX Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 5 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Round Pin Plug Ø 4 mm (0,5-1,0 mm²), 25 x KNIPEX Round Sockets Ø 4 mm (25 x 0,5-1,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 6 mm (25 x 4,0-6,0 mm²),