Self-Adjusting Crimping Pliers for wire ferrules with lateral access with multi-component grips chrome-plated 180 mm

Article no.: 97 55 04
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 55 04
EAN / GTIN 4003773084853
Manufacturer number 97 55 04
L-Number L70010 2033
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • narrow handle width and improved ergonomics
  • for crimping wire ferrules according to DIN 46228 parts 1 + 4
  • self-adjustment to the size of wire ferrules required
  • repetitive, high crimping quality due to ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • handy shape and low weight provide high operation comfort
  • Square compression now for wire ferrules up to 16 mm²
  • square compression for ideal contact surfaces in the clamp connection
  • suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.08 - 10 / 16mm²
  • Number of crimping positions: 1
  • AWG: 28 - 6
  • chrome-plated
  • with multi-component grips

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart