DRALL+ set of screwdrivers i.TCS inlay TCS 4622/4650+10760+10766 36pcs

Article no.: 96831196
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96831196
EAN / GTIN 4018754186143
Manufacturer number 96831196
L-Number L60010 3610

Description

Description:

  • 530 x 350 x 40 mm
Content 36-part:
  • 4 flat-blade screwdriver No. 4622:Gr. 1 (1.0 x 5.5 x 100 mm);Gr. 2 (1.2 x 6.5 x 125 mm);Gr. 4 (1.6 x 10.0 x 175 mm);Gr. 5 (2.0 x 12.0 x 200 mm)
  • 1 #4630 Phillips screwdriver :PH1
  • 1 #4632 Phillips screwdriver :PH3
  • 10 TORX SCREWDRIVER NO. 4650:T6; T7; T8; T9; T10; T15; T20; T25; T27; T30
  • 1 flat-blade screwdriver No. 4724:Gr. 2 (1.0 x 5.5 x 25 mm)
  • 1 #4734 Phillips screwdriver :PH2
  • 9 angle screwdriver No. 10760CV/9:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 9 TORX NO. 10766/9 ANGLE SCREWDRIVER :T8; T9; T10; T15; T20; T25; T27; T30; T40

Feature:

  • Number of tools: 36
  • Drawer division: 3/3
  • Weight: 1895 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart