Striking tool set in TCS insert 13Inner-D.

Article no.: 96830223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 96830223
EAN / GTIN 4018754330294
Manufacturer number 96830223
L-Number L60010 7825

Description

Description:

Contents, 13-part:
  • 530 x 350 x 40 mm
  • 2 flat chisel No. 102 L.200, 300 mm
  • 1 cross chisel No. 103 L.150 mm
  • 1 grit size 105 L.120 mm
  • 5 pin drivers No. 108 D.3, 4, 5, 6, 8 mm
  • 2 locksmith hammers No. 10961 500; 800 g.
  • 1 soft hammer No. 10959 D.40 mm
  • 1 Sealing scraper No. 12718
  • Tool range in the tool insert modular system Tool Control System (TCS) - safety integrated

Feature:

  • Number of tools: 13
  • Weight: 4452 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart