Double-ended ring spanner set StahlwilleSTABIL 20/9 6x7 - 21x24 9pcs

Article no.: 96410409
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96410409
EAN / GTIN 4018754122950
Manufacturer number 96410409
L-Number L60010 4396

Description

Description:

  • Wrench with metric, unequal wrench widths
  • Ring sides deeply cranked, support angle 75°
  • Stable, slim and lightweight intelligent construction
  • High bending strength due to double T-profile
  • Non-slip, skin-friendly surface
  • Extremely resilient, exceptionally durable
  • Forged in a die, hardened and cooled in an oil bath
  • High Performance Quality, Chrome-Alloy-Steel, chrome-plated

Feature:

  • Number of tools: 9
  • Range: 6x7 - 21x24
  • Content: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 21 x 24 mm
  • No.: 20/9
  • Weight: 1615 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart