Set of combination spanners 14/15 6 - 32 15 pcs

Article no.: 96401004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 96401004
EAN / GTIN 4018754080700
Manufacturer number 96401004
L-Number L60010 816
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - Combination spanner set, 15 pcs, 6-32 mm, ring side 15° angled, DIN 3113 Form B / ISO 7738 Form B, chrome-alloy steel, chrome-plated.
  • The long lever arm requires less effort with constant torque.
  • Special manufacturing process enables thin-walled rings - perfect for screwing in hard-to-reach places.
  • The AS-Drive profile prevents edge damage caused by force being applied to the flanks of the screw or nut.
  • In a space-saving roll-up bag for safe and organised storage.
Features:
  • metric, equal Jaw widths
  • Long design for higher power transmission
  • Ring side angled 10°, jaw position 15°
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • Extremely resilient and durable
  • High bending strength thanks to the double-T profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • DIN 3113 Form B/ISO 7738 Form B
  • In a robust roll-up case with hook-and-loop fastener made of polyester
  • Mesh inserts provide a view of the inserted tool
  • Secure protection of the tool with minimal space requirements

Feature:

  • Number of tools: 15
  • Range: 6 – 32
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • Contents: 6; 7; 8; 9; 10; 11; 12; 13; 17; 19; 22; 24; 27; 30; 32 mm
  • DIN: DIN 3113 Form B
  • Jaw position: 10°
  • No.: 14/15
  • Weight: 3370g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart