3-Wire Thread Measuring D= 1,1mm for D= 6,35mm Spindle

Article no.: 952143
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thread measurement wire
for spindle ⌀ 6.35 mm

Identification numbers & Classifications

Article number 952143
EAN / GTIN 4946368202785
Manufacturer number 952143
L-Number L40010 1271

Description

Description:

This three-wire measuring process is one of the most precise procedures for determining the pitch diameter of threads. It offers you the following benefits: The measuring wires are hardened and precision-lapped. They are placed onto the spindle and anvil of an outside micrometer, allowing you to measure the pitch diameter of threads.

Feature:

Scope of delivery: includes wooden box (313-101)

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart