3-Wire Thread Measuring D= 0,62mm for D= 6,35mm Spindle

Article no.: 952140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread measurement wire
for spindle ⌀ 6.35 mm

Identification & Classification

Article number 952140
EAN / GTIN 4946368202754
Manufacturer number 952140
L-Number L40020 105
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This three-wire measuring process is one of the most precise procedures for determining the pitch diameter of threads. It offers you the following benefits: The measuring wires are hardened and precision-lapped. They are placed onto the spindle and anvil of an outside micrometer, allowing you to measure the pitch diameter of threads.

Feature:

  • Accuracy: DIN 2269, Grade 1
  • Diameter (D): 0,62 mm
  • Size/Dimension: 0,043 X 0,04 X 0,011 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart