Fixed cutter repair kit for 95 32 315 A and 95 36 315 A

Article no.: 95 39 315 A02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 39 315 A02
EAN / GTIN 4003773078593
Manufacturer number 95 39 315 A02
L-Number L70010 2348

Description

Description:

  • cuts through steel wire armoured cables up to Ø 45 mm / 380 mm² (e.g. 4 x 95 mm²) using one or two-handed operation
  • Sturdy. Easy to use. Stable.
  • simple handling due to low weight (800 g) and compact design (315 mm length) – can also be used in confined areas
  • precision-ground blades and induction-hardened cutting edges cut smoothly and neatly without crushing
  • innovative high leverage three-stage ratchet-drive
  • support area for putting down the pliers when cutting
  • not suitable for cutting ACSR cable and wire rope!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart