Cover bridging rail

Article no.: 946264
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 546 mm
Width 52 mm
Bay depth in units 27 units
Application range Drawer/shelf combination unit
Type of product Cover

Identification numbers & Classifications

Article number 946264
EAN / GTIN 4045197430366

Description

Application:

Cover bridging rail serves as an upper cover strip for the individual column frames (dust protection).

Colour:

Light grey RAL 7035 powder-coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart