Cordless reciprocating saw

Article no.: 9234-010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Type of product Saw

Identification & Classification

Article number 9234-010
EAN / GTIN 4000896234707
Manufacturer number 9234-010
L-Number L60140 5106
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Support frame, adjustable in height, suitable for double-walled sheet steel
Autonomous work
  • Basic unit cordless reciprocating saw (without rechargeable battery and charger)
  • High efficiency thanks to brushless motor
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Strokes/min.: 9500
  • Cutting capacity wood: 200 mm
    Cutting capacity metal: 20 mm
  • Tool-free saw blade quick-change system
  • Quick adjustment of bars without tools
  • Composite housing
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • Greater efficiency and thus less battery consumption – More compact motor allows for smaller installation dimensions
  • Integrated battery status indication (4 LEDs)
  • Soft handle for optimum feel
  • Can be used for double-walled sheet steel
  • Sound power level: 97.13 db(A) Lp W
  • Vibration acceleration: 32.18 m/s2
  • Saw stroke: 28.5 mm
  • Net weight: 2.26 kg
  • Sound pressure level: 86.13 dB(A) Lp A
  • Revolutions per minute: 3100

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart