Mini Precision Tweezers 70 mm

Article no.: 92 51 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 51 02
EAN / GTIN 4003773086697
Manufacturer number 92 51 02
L-Number L70010 2234

Description

Description:

  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Extra short and lightweight tweezers with narrow tips
  • Ideal for working in confined spaces, under the microscope and for precision close work.
  • Ideal for sample handling, microscopy preparation, sorting, precision manufacturing, electronic assembly, rework and repair

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.1mm
  • Tips width (B): 1.2mm
  • Tweezers tip version: blunt
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart