110 mm

Article no.: 92 21 03
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification & Classification

Article number 92 21 03
EAN / GTIN 4003773085089
Manufacturer number 92 21 03
L-Number L70010 2206
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • For particularly demanding precision work: tough and highly resistant to corrosion
  • Handcrafted: polished edges and an excellent matt, scratch-free and non-reflective surface
  • For the electronics industry, watchmakers, jewellers, laboratories with biological and medical applications in moderately aggressive chemical environments
  • High-quality premium stainless steel: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
  • Ideally suited for microscopic work, precision handling, repairs, manufacturing electronic components, as well as other general applications
  • tips are guaranteed to have perfect symmetry and balance
  • Also available as a set (92 00 02)

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.06mm
  • Tips width (B): 0.12mm
  • Tweezers tip version: needle-point
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (80%)
  • matt finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart