Ironing glasses uvex sportstyle colorless AR (super anti-reflective) SV exc.

Article no.: 9193838
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 9193838
EAN / GTIN 4031101631011
Manufacturer number 9193838
L-Number L01660 1205
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This is how eye protection works today. The uvex sportstyle represents a new generation of innovative safety eyewear: A clear, sporty design meets the highest standards of functionality and safety – everyone will be happy to wear this lightweight! The anti-reflective lenses on both sides of the AR version allow relaxed working even in demanding light conditions.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex sportstyle
  • Product type: Safety glasses
  • Labelling of frame: W 166 FT CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tint: colourless AR (super anti-reflective)
  • Properties Disc tinting: Reduction of reflections and glare
  • Colour (filter) Lens: colourless
  • Transmission: 97%
  • Material of frame: Synthetic material
  • Further labelling Lens: W 1 FT CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart