Impact wrench ∙ extra short Square, solid 10 mm (3/8 inch) 461 Nm

Article no.: 9011M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 9011M
EAN / GTIN 4000896201570
Manufacturer number 9011M
L-Number L60140 3888

Description

Description:

  • Maximum loosening torque: 461 Nm
  • Extremely compact construction enables working in areas with restricted access
  • One-hand operation for right and left handed operators
  • Exhaust air is guided through the handle downwards
  • Reduced vibrations
  • Easy handling
  • Extra short – only 92 mm
  • Single hammer striking mechanism
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Recommended torque: 375 Nm
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 101.3 db(A) Lp W
  • Vibration acceleration: 7.78 m/s2
  • Loosening torque (max) determined with screw size M: 13
  • Forward and reverse: three-stage (forward), single-stage (reverse)
  • Cold insulated handle
  • Output: Square, solid 10 mm (3/8 inch)
  • Net weight: 1.24 kg
  • Tightening torque max.: 461 Nm
  • Maximum loosening torque: 461 Nm
  • Sound pressure level: 90.3 dB(A) Lp A
  • Revolutions per minute: 6500
  • Air requirement: 85.2 l/min (1.4 l/sec)

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart