Granite Surface Plate, DIN 876 Grade 2, 400x250x50mm

Article no.: 901-101
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 876
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Type of product Graduated plate

Identification & Classification

Article number 901-101
Manufacturer number 901-101
L-Number L40700 395
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Granite Surface Plates and optional stands offer you the following benefits: Surface diamond lapped, side face fine ground, backside fine sawn. The optional stand is a welded construction including 3-point bearings and two adjusting screws. .

Feature:

  • Accuracy: DIN 876 grade 2
  • Compressive strength:

    Approx. 280 N/mm2

  • Dimensions L x W x H: 400 x 250 x 50
  • Flexural strength:

    13.0-22.0 N/mm2.0

  • Linear coefficient of expansion:

    (5 - 7.5) x 10-6 x K-1

  • Max. workpiece load: 100
  • Size/Dimension: 0,485 X 0,365 X 0,14 M
  • Vickers hardness: HV 850-900

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart