Spark plug socket 16 mm ∙ 58 ″ Outside hexagon profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 900AKF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 900AKF
EAN / GTIN 4000896043408
Manufacturer number 900AKF
L-Number L60140 1789

Description

Description:

Application:
Spark plug changing
  • The fixing clamp reduces the risk of insulator damage
  • Fixing clamp to hold the spark plug
  • American dimensions
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon profile
  • Wrench size: 16 mm ∙ 5/8 ″
  • Dimensions / length: 71 mm
  • Diameter d1 (output side): 22.5 mm
  • Diameter d2 (drive side): 22.5 mm
  • Net weight: 0.12 kg
  • For manual operation
Stainless and insensitive to heatLargest possible clearance of insulator6 spring elements – firm hold of the spark plugDamping of transverse motion

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart