Torx® spinners T10 Safety Lock System

Article no.: 89TX.10SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification & Classification

Article number 89TX.10SLS
EAN / GTIN 3662424029332
Manufacturer number 89TX.10SLS
L-Number L60130 9867
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental drop.
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights.
  • Ergonomic T-handle for effective use of both ends of the wrench
  • Steel-blasted, chrome-plated

Feature:

  • A [mm]: 2.72
  • l1 x l2 [mm]: 11 x 90
  • L [mm]: 133
  • L1 [mm]: 90
  • L2 [mm]: 63
  • L3 [mm]: 12
  • Torx [No.]: T10
  • [g]: 35

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart