Pin Punch

Article no.: 8859670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8859670
EAN / GTIN 4010883885966
Manufacturer number 8859670
L-Number L60160 5718

Description

Description:

  • Acc. to DIN 6450
  • GEDORE vanadium steel
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Design: Evenly hardened and carefully tempered over the entire length, impact heads inductively tempered
  • Drift length [mm]: 80 mm
  • Drift Ø [mm]: 14 mm
  • Material: Vanadium steel
  • Octagonal shank [mm]: 16 mm
  • REACH registration available: no
  • Shank-Ø: 16 mm
  • Total height [mm]: 16 mm
  • Total length [mm]: 180 mm
  • Total width [mm]: 16 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart