Socket set 0,5 x 4 – 1 x 6 ∙ 3 – 22 ∙ PH1 – PH2 ∙ PZ1 – PZ2 Outside hexagon traction profile, Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ Square, hollow 10 mm (

Article no.: 882
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 882
EAN / GTIN 4000896042289
Manufacturer number 882
L-Number L60140 36

Description

Description:

  • Combo set with Inside square 6.3 = 1/4″ and 10 = 3/8″ sockets and bits Outside hexagon 6.3 = 1/4
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch), Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches)
  • Output: Outside hexagon traction profile, Inside hexagon profile, Slot profile, Cross recess profile PH, Pozidriv profile PZ
  • Wrench size: ∙ 0,5 x 4 – 1 x 6 ∙ 3 – 22 ∙ PH1 – PH2 ∙ PZ1 – PZ2
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 2.59 kg
  • For manual operation
  • Number of tools: 46

Supplied with:

Socket ∙ hexagon 850-4 ∙ 850-4.5 ∙ 850-5 ∙ 850-5.5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-4
Universal joint 869
Socket ∙ hexagon 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8
Bit 2208N-4 ∙ 2208N-6 ∙ 2208N-8 ∙ 2208N-9
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2
Adapter 2250-1 ∙ 2250-2
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-6

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart