Heavy-duty side-cutters L.180mm Head 29

Article no.: 87588112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87588112
EAN / GTIN 4005887525802
Manufacturer number 87588112
L-Number L60010 4673

Description

Description:

  • Suitable for all wires, even piano wire
  • Inductively hardened precision cutting edges for all wires
  • Electric steel
  • DIN ISO 5749 A.

Feature:

  • Jaw length: 29 mm
  • e: 29 mm
  • Head: 29
  • Piano wire (4): 2,2 mm
  • Hard wire (3): 2,7 mm
  • Medium hard wire (2): 3,8 mm
  • Soft wire (1): 4,0 mm
  • Handles: Multi-component sleeves
  • Alloy: Chrome vanadium steel
  • Height mm (h): 27 mm
  • Length [mm): 180 mm
  • Weight: 240 g
  • Width mm (b): 60 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart