Punch pliers for ceramic tiles L.200mm

Article no.: 87511005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 87511005
EAN / GTIN 4005887004017
Manufacturer number 87511005
L-Number L60010 7815

Description

Description:

  • Suitable for breaking out and widening holes in tiles
  • Special tool steel
  • Pre-drilled holes can be expanded by breaking out and edges can be formed

Feature:

  • Head: poliert
  • Handles: black atramentised
  • Length [mm): 200 mm
  • Weight: 198 g
  • Width mm (b): 36 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart