MM ESB-G 160-21 T10 IC08 Interchangeable Solid Carbide Ball Nose Blank Heads

Article no.: 8422096
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MULTI-MASTER Indexable Solid

Identification numbers & Classifications

Article number 8422096
EAN / GTIN 7291075266139
Manufacturer number 8422096
L-Number L24060 449

Description

Description:

Carbide Blanks, Connection Thread Nominal Size Machine Side (THSZMS) T10, Cutting Diameter (DC) 16 mm

Feature:

  • ection Thread Nominal Size Machine Side (THSZMS) T10
  • Corner Radius (RE) 8.15 mm
  • Cutting Diameter (DC) 16 mm

From the same series "MULTI-MASTER Indexable Solid" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart