Hard foam inlay for socket set f.No. 40/13/6 KN L.216mm W.117mm H.35mm

Article no.: 83012080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 83012080
EAN / GTIN 4018754258314
Manufacturer number 83012080
L-Number L60010 6006

Description

Description:

  • Precise, chemically resistant PE rigid foam insert

Feature:

  • Height mm (h): 35 mm
  • Length [mm): 216 mm
  • suitable for no.: 40/13/6 KN
  • Weight: 28 g
  • Width mm (b): 117 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart