Cutt-off wheels 115x2,5x22,23 mm cranked A30N PREMIUM nonferrous

Article no.: 82646
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 82646
EAN / GTIN 9003170826464
Manufacturer number 82646
L-Number L50150 209

Description

Description:

The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 30 N- BFX A
  • Dimension (D x U x H): 115 x 2,5 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • New specifications prevent clogging and dulling of the wheel
  • Specification and manufacturing method enable the shortest cutting times
  • Enhanced performance

Application:

  • For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for maximum lifetime and stability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart