MARTOR SECUNORM MULTISAFE 8152 , 1 in single unit box

Article no.: 8152.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 8152.02
EAN / GTIN 4002632920905
Manufacturer number 8152.02
L-Number L60170 831

Description

Description:

Simply Heavy Metal. With trapezoid blade.
The SECUNORM MULTISAFE is a real classic. It provides excellent durability thanks to its handle made of zinc and its uncomplicated, robust design. With its notable blade extension, you can cut all standard materials. Should you have any particular requirements, you can re-fit the SECUNORM MULTISAFE with one of our many optional blades.
  • Basic material:
    Zinc
  • Robust design
    As you can see and feel, the SECUNORM MULTISAFE is extremely stable. And flexible, since you can use a large number of blade shapes. The safety knife is therefore suitable for many cutting applications.
  • Made of solid metal
    The SECUNORM MULTISAFE is a tool that seems to be made of one casting. Zinc die casting, to be precise. For certain industries the safety knife is also available unpainted.
    With the right or with the left hand, you ask? Left and right, is the answer! The metal slider is on top of the handle. And can thus be easily used with either thumb.
  • 2-cutting edge blade
    Before you have to change the quality blade, you can turn it over once. This doubles the usage time of the blade – and reduces your energy consumption. Because your SECUNORM MULTISAFE will cut again like new.
  • Eyelet for fastening
    Ever since its introduction the SECUNORM MULTISAFE is equipped with an eyelet for tethering your knife to you or a work station.
  • Main cutting materials:
    Cardboard: up to 3-ply
    Tape
    Plastic strapping band
    Slabbing material off a roll
    Textile, material
    Rubber

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Ergonomic
  • Cutting depth (summarized): 22 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Plastic strapping band, Tape, Slabbing material off a roll, Textile, material, Rubber, Leather, PVC, Felt, Fleece, Carpet
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Zinc
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 5232.70
  • Blade exit length (max): 25 mm
  • Optional blade: 5233.70, 65232.70, 165232.70, 610.70, 56.70, 5634.70, 60.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart