Drawer separator

Article no.: 81484001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Drawer divider

Identification numbers & Classifications

Article number 81484001
EAN / GTIN 4018754124220
Manufacturer number 81484001
L-Number L60010 415

Description

Description:

  • For variable drawer design
  • Consisting of: One galvanized front and back panel each and three dividing panels
  • On TCS format 3/3 drawer

Feature:

  • Drawer division: 3/3
  • for no.: TTS93, TTS95 PRO, TTS98 PRO, WB626, WB621, 93 TOP BOX, 612 ST
  • Height mm (h): 40 mm
  • Length [mm): 510 mm
  • Weight kg: 0.800 kg
  • Width mm (b): 350 mm

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart