Depth gauge 1/50th

Article no.: 811C.250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 250 mm
Measurement technology analog
Type of product Depth gauge

Identification & Classification

Article number 811C.250
EAN / GTIN 3148512046134
Manufacturer number 811C.250
L-Number L60130 7026
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Accuracy: 1/50 mm - 0.02 mm
  • Stainless steel measuring bar - matt finish
  • Hardness of measuring bar: at least 40 HRc
  • Hardness of measuring surface: at least 53 HRc
  • Nonius with guide for better positioning of thumb
  • Durability of vernier: at least 20. 000 cycles
  • Nonius adjustment via fine adjustment screw
  • Supplied in box with certificate of conformity

Feature:

  • A [mm]: 250
  • E [mm]: 10
  • L [mm]: 330
  • L1 [mm]: 250
  • L2 [mm]: 100
  • Measurement deviation [µm]: 30
  • Precision [mm]: 0.02
  • [g]: 491

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart