Ratcheting bit screwdriver 0,8 x 5,5 ∙ PH1 ∙ PH2 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ T15 ∙ T20 ∙ T25 ∙ T27 ∙ T30 Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile, Hexagon, hollow 6.3

Article no.: 810R-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 810R-4
EAN / GTIN 4000896239665
Manufacturer number 810R-4
L-Number L60140 5177

Description

Description:

  • Integrated storage handle
  • Ratchet function is convertible or for use as normal screwdriver
  • Bit magazine easy to open by pressing a button in combination with pulling
  • Comfortable to hold, offers effective impact
  • Length: 170 mm (closed, without extension)
  • Extension: 80 mm
  • Output: Slot profile, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile, Hexagon, hollow 6.3 (1/4 inch)
  • Wrench size: ∙ 0,8 x 5,5 ∙ PH1 ∙ PH2 ∙ 3 ∙ 4 ∙ 5 ∙ 6 ∙ T15 ∙ T20 ∙ T25 ∙ T27 ∙ T30
  • Dimensions / length: 250 mm
  • Length l1: 170 mm
  • Number of tools: 13

Supplied with:

Bit 2208N-8
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart