Insert tool holder for bits 132.5 mm Hexagon, hollow 6.3 (1/4 inch)

Article no.: 810BH
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 810BH
EAN / GTIN 4000896217175
Manufacturer number 810BH
L-Number L60140 4685

Description

Description:

  • Versatile and flexible for home and workshop
  • The perfect addition to HAZET bit sets
  • Special design prevents unwanted rolling away
  • With bayonet fitting for a secure hold of bits
  • Non-slip HAZET 3-component handle – allows high power transmission
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 132.5 mm
  • Length l1: 22.5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart