Container 30 x 72mm

Article no.: 80380030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Small parts storage bins

Identification numbers & Classifications

Article number 80380030
EAN / GTIN 4018754051021
Manufacturer number 80380030
L-Number L60010 4459

Description

Description:

  • closed
;
  • Perforated board No. 8002
  • Workbench No.
  • Workshop trolley no. 95, 95VA, 98VA

Feature:

  • for no.: 8002, WB620, 95, 95VA, 98VA
  • Weight: 15 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart