Cutt-off wheels LONGLIFE 178x2,0x22,23 mm straight A30S PREMIUM steel

Article no.: 785339
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 785339
EAN / GTIN 9003177853395
Manufacturer number 785339
L-Number L50150 135

Description

Description:

The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 30 S- BFX A
  • Dimension (D x T x H): 178 x 2,0 x 22,23 mm
  • Diameter: 178 mm
  • Thickness: 2 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum lifetime thanks to LONGLIFE technology
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning or deburring, required

Application:

  • For machining different steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for longest lifetime and maximum stability

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart