Snap-off blade cutter 9 mm L.145mm

Article no.: 77621003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter knives

Identification numbers & Classifications

Article number 77621003
EAN / GTIN 4018754229949
Manufacturer number 77621003
L-Number L60010 5517

Description

Description:

  • With three 9 mm break-off blades (one blade mounted, two blades in the magazine)
  • Slider with blade lock
  • With blade breaker and protective cap
  • Suitable for cutting cardboard, rubber, leather, wood, etc.
  • With stainless steel blade guide
  • Body made of die-cast zinc

Feature:

  • Length [mm): 145 mm
  • Weight: 60 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart