Steel rule L.300 mm

Article no.: 77460001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Measuring tape

Identification numbers & Classifications

Article number 77460001
EAN / GTIN 4018754049165
Manufacturer number 77460001
L-Number L60010 1761

Description

Description:

  • With metric and inch pitch
  • Length 300 mm

Feature:

  • Pitch lower edge mm: 0,5; 1 mm
  • Pitch upper edge ″: 1/16, 1/32, 1/64 ″
  • Height mm (h): 1 mm
  • Length [mm): 300 mm
  • Weight: 26 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart