Grip pliers ∙ self-adjusting

Article no.: 755-10A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 755-10A
EAN / GTIN 4000896126590
Manufacturer number 755-10A
L-Number L60140 4507

Description

Description:

  • One-hand operation and automatic adjustment
  • Variable adjustment of jaw pressure
  • Easy and safe release – the jaws are locked until the release lever is pressed
  • Cam mechanism – allows automatic adjusting of the pliers to any size when applying a constant jaw pressure
  • Wirecutter
  • Anti-slip surface
  • Dimensions / length: 230 mm
  • Net weight: 0.62 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart